Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE59T8

  • Zoro # G0833167


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE59T8
Zoro #
G0833167
UPC #
663370505409
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Item Width (Inch)
7.06
Item Height (Inch)
11.5
Item Length (Inch)
7
Max Deck Thickness
1.5

Details

Includes
59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Faucet Handle Type
Cross
Mounting Hole Center to Center
7"
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Handle Material
Porcelain;Brass
Material
Brass
Handle Style
Cross;Lever
Hose Included
true
DOE Certified
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Faucet Centers
7
Item Weight (lbs)
9.67
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Collection
Aqua Vintage
Faucet Holes
2
UPC/CUPC Certified
true
Low Lead Compliant
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
Yes
Theme
Traditional
CEC Certified
true
Handles Included
true
Pulldown Spray
false
Pullout Spray
false

Description

AE59T8 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.