Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE7T8PKL

  • Zoro # G0833614


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE7T8PKL
Zoro #
G0833614
UPC #
663370334597
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Item Height (Inch)
9.44
Item Width (Inch)
9.25
Item Length (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Handle Material
Porcelain
Faucet Handle Type
Lever
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
3-3/8"
Material
Brass
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Showerhead Included
No
Pullout Spray
false
Handshower Included
Yes
Item Weight (lbs)
8.27
CEC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Drain Included
No
Hose Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
7
Faucet Centers
3-3/8
Sidespray
false
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Collection
Duchess
UPC/CUPC Certified
true
Theme
Traditional
Handles Included
true

Description

AE7T8PKL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.