Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE7T8TAL

  • Zoro # G0833605


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Brass Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE7T8TAL
Zoro #
G0833605
UPC #
663370334696
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Item Length (Inch)
7.19
Item Height (Inch)
9.44
Item Width (Inch)
9.31

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Brass Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Showerhead Flow Rate (GPM)
0
Drain Included
No
Showerhead Included
No
Collection
Tudor
Item Weight (lbs)
8.27
Faucet Centers
3-3/8
Spout Flow Rate (GPM)
7
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Handle Style
Lever
Handles Included
true
Low Lead Compliant
false
Handshower Included
Yes
Sidespray
false
Pullout Spray
false
Faucet Holes
2
Theme
Traditional
Hose Included
true
CEC Certified
true
UPC/CUPC Certified
true

Description

AE7T8TAL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.