Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE7T8WCL

  • Zoro # G0833438


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Crystal Knob Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE7T8WCL
Zoro #
G0833438
UPC #
663370334672
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Depth
Lever: 4-1/4"
Item Length (Inch)
7.19
Item Width (Inch)
12.25
Item Height (Inch)
9.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Crystal Knob Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Knob
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Acrylic
Material
Brass
Handles Included
true
DOE Certified
true
Drain Included
No
Prop 65 Label
true
Theme
Traditional
Faucet Centers
3-3/8
UPC/CUPC Certified
true
Item Weight (lbs)
8.27
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Collection
Celebrity
Low Lead Compliant
false
Sidespray
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Faucet Holes
2
Handle Style
Knob
Handshower Included
Yes
CEC Certified
true
Showerhead Included
No
Showerhead Flow Rate (GPM)
0

Description

AE7T8WCL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.