Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE7T8WLL

  • Zoro # G0833429


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Crystal Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE7T8WLL
Zoro #
G0833429
UPC #
663370334634
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Item Height (Inch)
9.44
Item Width (Inch)
9.44
Item Length (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Crystal Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Handle Material
Acrylic
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Material
Brass
Item Weight (lbs)
8.27
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handle Style
Lever
Collection
Wilshire
Prop 65 Label
true
Hose Included
true
CEC Certified
true
Handles Included
true
Theme
Traditional
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Drain Included
No
Sidespray
false
Low Lead Compliant
false
Handshower Included
Yes
DOE Certified
true
Faucet Centers
3-3/8
Pullout Spray
false

Description

AE7T8WLL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.