Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC1011T8

  • Zoro # G0834138


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower with 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1011T8
Zoro #
G0834138
UPC #
663370047060
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10.19
Item Width (Inch)
7
Item Height (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower with 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Material
Brass
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Collection
Vintage
Drain Included
No
Handles Included
true
Theme
Traditional
Handshower Included
Yes
Showerhead Included
No
Prop 65 Label
true
Item Weight (lbs)
8.57
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Faucet Centers
3-3/8"
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Hose Included
true
DOE Certified
true
Pullout Spray
false
Handle Style
Lever
Sidespray
false
CEC Certified
true

Description

CC1011T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.