
Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount
Mfr # CC19T8
Zoro # G0835669
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Includes
Hand Shower With 59" Hose
Features
1/4 Turn Ceramic Disc Valves, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC19T8
Zoro #
G0835669
UPC #
663370095504
Country of Origin
Taiwan, Province of China
Dimensions
Height
11-3/4"
Item Length (Inch)
10
Item Height (Inch)
7.25
Item Width (Inch)
7.38
Description
CC19T8 3-38 In. Wall Mount Tub Filler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.