Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC23T8

  • Zoro # G0836719


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC23T8
Zoro #
G0836719
UPC #
663370095528
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-3/4"
Item Width (Inch)
7.38
Item Length (Inch)
10
Item Height (Inch)
7.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Handle Material
Porcelain
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Brushed Nickel
Number of Handles
3
Faucet Handle Type
Lever
Material
Brass
Handles Included
true
Showerhead Included
No
Theme
Traditional
Hose Included
true
Faucet Centers
3-3/8"
Item Weight (lbs)
8.14
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Handshower Included
Yes
Drain Included
No
UPC/CUPC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Prop 65 Label
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Low Lead Compliant
false

Description

CC23T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.