Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC37T8

  • Zoro # G0837455


product price:  $158.39
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Metal Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC37T8
Zoro #
G0837455
UPC #
663370096662
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Width
Lever: 3-1/4"
Depth
Lever: 3-1/4"
Item Height (Inch)
3
Item Length (Inch)
5
Item Width (Inch)
3.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Metal Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Cross
Number of Handles
2
Handle Material
Metal
Faucet Finish
Brushed Nickel
Material
Brass
Spout Flow Rate (GPM)
7
Drain Included
No
Pullout Spray
false
Handle Style
Cross
Collection
Vintage
Faucet Holes
2
Low Lead Compliant
false
CEC Certified
false
Faucet Centers
3-3/8"
Handshower Included
No
Prop 65 Label
true
Item Weight (lbs)
2.05
DOE Certified
false
Sidespray
false
Hose Included
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handles Included
true
Theme
Traditional
Showerhead Included
No

Description

CC37T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.