Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC457T8

  • Zoro # G0838119


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC457T8
Zoro #
G0838119
UPC #
663370065569
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
11.88
Item Width (Inch)
12
Item Length (Inch)
13.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Mounting Hole Center to Center
3-3/8" to 10"
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Metal
Material
Brass
Showerhead Flow Rate (GPM)
0
Hose Included
true
Showerhead Included
No
Theme
Traditional
Low Lead Compliant
false
Faucet Centers
7" Adjustable Center
Item Weight (lbs)
10.44
Handles Included
true
CEC Certified
true
Pullout Spray
false
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
DOE Certified
true
Faucet Holes
2
Handle Style
Lever
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Collection
Vintage

Description

CC457T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.