Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC463T8

  • Zoro # G0838487


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3"-11" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC463T8
Zoro #
G0838487
UPC #
663370093975
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-3/4", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
8.38
Item Length (Inch)
10.19
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3"-11" Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Handle Type
Cross
Mounting Hole Center to Center
3-3/8" to 10"
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Material
Brass
DOE Certified
true
Faucet Holes
2
Prop 65 Label
true
Collection
Vintage
Faucet Centers
7" Adjustable Center
Sidespray
false
Item Weight (lbs)
10.44
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
UPC/CUPC Certified
false
Handle Style
Cross
Showerhead Included
No
Hose Included
true
CEC Certified
true
Theme
Traditional

Description

CC463T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.