Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC51T8

  • Zoro # G0838758


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC51T8
Zoro #
G0838758
UPC #
663370094521
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13
Item Height (Inch)
8.75
Item Width (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Number of Handles
3
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Metal
Material
Brass
Pullout Spray
false
Sidespray
false
UPC/CUPC Certified
true
DOE Certified
true
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Faucet Holes
2
Handle Style
Lever
Faucet Centers
7" Adjustable Center
Hose Included
true
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Item Weight (lbs)
9.67
CEC Certified
true
Theme
Traditional
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Drain Included
No

Description

CC51T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.