Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC543T8

  • Zoro # G0838776


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC543T8
Zoro #
G0838776
UPC #
663370034510
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.44
Item Height (Inch)
7
Item Length (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4" NPS
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Finish
Brushed Nickel
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Material
Brass
Pullout Spray
false
DOE Certified
true
Prop 65 Label
true
Handles Included
true
Handle Style
Lever
Collection
Vintage
CEC Certified
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Drain Included
No
Handshower Included
Yes
Theme
Traditional
Showerhead Included
No
Sidespray
false
Faucet Holes
2
Item Weight (lbs)
9.67
Spout Flow Rate (GPM)
7
Faucet Centers
7"
Low Lead Compliant
false

Description

CC543T8 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.