Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC555T8

  • Zoro # G0839099


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC555T8
Zoro #
G0839099
UPC #
663370094743
Country of Origin
Taiwan, Province of China

Dimensions

Height
12-1/8"
Width
13-1/4"
Depth
8-5/8"
Item Width (Inch)
7.25
Item Length (Inch)
11.5
Item Height (Inch)
7

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Standards
cUPC Certified
Material
Brass
Handle Material
Porcelain
Number of Handles
3
Prop 65 Label
true
Handle Style
Lever
DOE Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
CEC Certified
true
Hose Included
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Theme
Traditional
Item Weight (lbs)
8.68
Drain Included
No
Handles Included
true
Collection
Vintage
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
UPC/CUPC Certified
true
Handshower Included
Yes
Faucet Centers
7"

Description

CC555T8 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.