Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC557T8
  • Zoro # G0839397
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC557T8
Zoro #
G0839397
UPC #
663370094750
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
8.81
Item Length (Inch)
11.5
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
7"
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
3
Material
Brass
Showerhead Included
No
Low Lead Compliant
false
Hose Included
true
Handle Style
Cross
Drain Included
No
Handles Included
true
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Faucet Centers
7"
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Item Weight (lbs)
8.68
Faucet Holes
2
Spout Flow Rate (GPM)
7
Collection
Vintage
DOE Certified
true
Theme
Traditional
Pullout Spray
false
Sidespray
false

Description

CC557T8 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.