Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC559T8

  • Zoro # G0839503


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC559T8
Zoro #
G0839503
UPC #
663370094767
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
8.81
Item Length (Inch)
11.5
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Handle Material
Porcelain
Material
Brass
Handle Style
Cross
Drain Included
No
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
8.68
DOE Certified
true
Showerhead Included
No
CEC Certified
true
Faucet Holes
2
Pullout Spray
false
Collection
Vintage
Handshower Included
Yes
Prop 65 Label
true
Handles Included
true
Faucet Centers
7"
Low Lead Compliant
false
Hose Included
true
UPC/CUPC Certified
true
Sidespray
false

Description

CC559T8 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.