Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC57T8

  • Zoro # G0839169


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC57T8
Zoro #
G0839169
UPC #
663370094552
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
7.5
Item Width (Inch)
10.13
Item Length (Inch)
11.56

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
1/2" IPS
Number of Handles
3
Body Material
Brass
Handle Material
Metal
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Collection
Vintage
Pullout Spray
false
Faucet Centers
7" Adjustable Center
Theme
Traditional
Item Weight (lbs)
9.67
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross
Showerhead Included
No
Sidespray
false
UPC/CUPC Certified
true
DOE Certified
true
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Hose Included
true
Low Lead Compliant
false
Handles Included
true
Faucet Holes
2
Handshower Included
Yes
Spout Flow Rate (GPM)
7

Description

CC57T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.