Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC59T8

  • Zoro # G0839223


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC59T8
Zoro #
G0839223
UPC #
663370094569
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Width (Inch)
10.06
Item Height (Inch)
8.75
Item Length (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Prop 65 Label
true
DOE Certified
true
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Handshower Included
Yes
Collection
Vintage
Handle Style
Cross
Faucet Holes
2
Pullout Spray
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Faucet Centers
7" Adjustable Center
Hose Included
true
CEC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Sidespray
false
Handles Included
true
Item Weight (lbs)
9.67

Description

CC59T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.