Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC5T8

  • Zoro # G0839528


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC5T8
Zoro #
G0839528
UPC #
663370095740
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10"
Item Width (Inch)
9.5
Item Height (Inch)
4.75
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Number of Handles
2
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
3-3/8"
Material
Brass
Drain Included
No
Handshower Included
No
Handles Included
true
Collection
Vintage
Showerhead Included
No
Hose Included
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handle Style
Lever
CEC Certified
false
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
Item Weight (lbs)
5.37
Theme
Traditional
DOE Certified
false
Faucet Centers
3-3/8"

Description

CC5T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.