Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC63T8

  • Zoro # G0839817


product price:  $750.99
/ea
Free Shipping & Returns

Key Features

Includes
Shower Enclosure
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC63T8
Zoro #
G0839817
UPC #
663370048586
Country of Origin
Taiwan, Province of China

Dimensions

Width
54"
Depth
24"
Item Length (Inch)
61
Item Width (Inch)
42
Item Height (Inch)
24

Details

Includes
Shower Enclosure
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4" IPS
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Operation
Standard
Material
Brass
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
Hose Included
false
Faucet Holes
2
Item Weight (lbs)
7.46
Sidespray
false
Showerhead Included
No
UPC/CUPC Certified
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handles Included
true
DOE Certified
false
Handshower Included
No
Drain Included
No
Faucet Centers
3-3/8
Handle Style
Lever
CEC Certified
false
Collection
Vintage
Spout Flow Rate (GPM)
7
Prop 65 Label
true

Description

CC63T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.