Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC77T8

  • Zoro # G0840176


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Metal Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC77T8
Zoro #
G0840176
UPC #
663370096273
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-1/16"
Item Length (Inch)
9.5
Item Height (Inch)
4.75
Item Width (Inch)
6.56

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Metal Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Faucet Finish
Brushed Nickel
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Cross
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Material
Brass
Theme
Traditional
Hose Included
false
UPC/CUPC Certified
true
Collection
Vintage
Handles Included
true
Prop 65 Label
true
CEC Certified
false
Faucet Holes
2
DOE Certified
false
Handle Style
Cross
Faucet Centers
3-3/8"
Low Lead Compliant
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
No
Drain Included
No
Handshower Included
No
Item Weight (lbs)
3.5
Pullout Spray
false

Description

CC77T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.