Wall-Mount Clawfoot Tub Faucet, Matte Black, Tub Wall Mount

  • Mfr # KS265MB

  • Zoro # G0855908


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS265MB
Zoro #
G0855908
UPC #
663370529719
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
4.31
Item Length (Inch)
8.94
Item Width (Inch)
6.56

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
6"
Faucet Finish
Matte Black
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Showerhead Flow Rate (GPM)
0
Faucet Centers
6
Collection
Kingston
Spout Flow Rate (GPM)
7
Handle Style
Cross
Prop 65 Label
true
Hose Included
true
Item Weight (lbs)
8.05
Pulldown Spray
false
Faucet Holes
2
Low Lead Compliant
false
Handles Included
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Theme
Traditional
Showerhead Included
No
Drain Included
No
CEC Certified
true
Sidespray
false
DOE Certified
true
Pullout Spray
false

Description

KS265MB Tub Filler,w/Hand Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.