Zoro Homepage

Wall-Mount Clawfoot Tub Faucet, Matte Black, Wall Mount

  • Mfr # KS266MB

  • Zoro # G0855865


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-To-Clean
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266MB
Zoro #
G0855865
UPC #
663370530975
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Length (Inch)
9.13
Item Width (Inch)
7.25
Item Height (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-To-Clean
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
6"
Faucet Finish
Matte Black
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Handles
2
Material
Brass
Spout Flow Rate (GPM)
7
Faucet Holes
2
UPC/CUPC Certified
true
Handles Included
true
Item Weight (lbs)
7.13
Theme
Traditional
Faucet Centers
6
Prop 65 Label
true
Pullout Spray
false
CEC Certified
true
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
DOE Certified
true
Low Lead Compliant
false
Drain Included
No
Handshower Included
Yes
Showerhead Included
No
Sidespray
false
Collection
Kingston
Pulldown Spray
false

Description

KS266MB Clawfoot Tub Filler,w/Hand Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.