Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE301T5

  • Zoro # G0833508


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower With 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE301T5
Zoro #
G0833508
UPC #
663370505300
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Item Height (Inch)
12.5
Max Deck Thickness
1.5
Item Length (Inch)
9.25
Item Width (Inch)
7.44

Details

Includes
Hand Shower With 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Standards
cUPC Certified
Handle Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8"
Material
Brass
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handle Style
Lever
Theme
Traditional
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
Item Weight (lbs)
8.93
Faucet Holes
2
Handles Included
true
Prop 65 Label
true
DOE Certified
true
CEC Certified
true
Hose Included
true
Pulldown Spray
false
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Included
No
Faucet Centers
3-3/8

Description

AE301T5 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.