Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE303T5

  • Zoro # G0834296


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE303T5
Zoro #
G0834296
UPC #
663370505317
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Face Dia.
Spout: 2-1/8"
Item Width (Inch)
7.44
Item Height (Inch)
12.56
Item Length (Inch)
9.25
Max Deck Thickness
1.5

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 IPS
Number of Handles
3
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Material
Brass
CEC Certified
true
Handshower Included
Yes
Theme
Traditional
Showerhead Included
No
UPC/CUPC Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Collection
Vintage
DOE Certified
true
Faucet Holes
2
Pulldown Spray
false
Faucet Centers
3-3/8
Hose Included
true
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Low Lead Compliant
false
Item Weight (lbs)
8.79
Drain Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0

Description

AE303T5 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.