Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE305T5
  • Zoro # G0832528

product price: 
$
497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE305T5
Zoro #
G0832528
UPC #
663370505324
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Face Dia.
Spout: 2-1/8"
Item Length (Inch)
7.44
Item Width (Inch)
9.25
Item Height (Inch)
9.44
Max Deck Thickness
1.5

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Number of Handles
3
Material
Brass
Handshower Flow Rate (GPM)
1.8
Hose Included
true
CEC Certified
true
Faucet Centers
3-3/8
Handles Included
true
Spout Flow Rate (GPM)
7
Drain Included
No
DOE Certified
true
Low Lead Compliant
false
Faucet Holes
2
Item Weight (lbs)
8.79
Handshower Included
Yes
Pulldown Spray
false
Theme
Traditional
Prop 65 Label
true
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Collection
Vintage
Showerhead Included
No
Handle Style
Lever

Description

AE305T5 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.