Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE31T5
  • Zoro # G0832519

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE31T5
Zoro #
G0832519
UPC #
663370463051
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
2
Handle Material
Brass
Mounting Hole Center to Center
3-3/8"
Material
Brass
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Drain Included
No
Item Weight (lbs)
2.05
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Collection
Vintage
Handle Style
Lever
Hose Included
false
Theme
Traditional
DOE Certified
false
Handles Included
true
Low Lead Compliant
false
Pulldown Spray
false
UPC/CUPC Certified
true
Showerhead Included
No
Handshower Included
No
Faucet Centers
3-3/8

Dimensions

Height
Lever: 2-3/4"
Item Width (Inch)
1.63
Item Length (Inch)
9.5
Item Height (Inch)
4.75
Max Deck Thickness
1

Description

AE31T5 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.