Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE39T5

  • Zoro # G0832738


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE39T5
Zoro #
G0832738
UPC #
663370463099
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Max Deck Thickness
1
Item Width (Inch)
3
Item Length (Inch)
6.38
Item Height (Inch)
4.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
2
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Material
Brass
Handle Style
Cross
Showerhead Included
No
Sidespray
false
DOE Certified
false
Prop 65 Label
true
Item Weight (lbs)
2.83
Drain Included
No
Handles Included
true
Theme
Traditional
Low Lead Compliant
false
Faucet Holes
2
Faucet Centers
3-3/8
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Hose Included
false
Pullout Spray
false
Handshower Included
No
Collection
Vintage
CEC Certified
false

Description

AE39T5 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.