Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE51T5

  • Zoro # G0832799


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE51T5
Zoro #
G0832799
UPC #
663370463112
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Item Width (Inch)
7
Max Deck Thickness
1.5
Item Length (Inch)
13.13
Item Height (Inch)
11.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Standards
cUPC Certified
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Finish
Oil Rubbed Bronze
Handle Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
3
Material
Brass
Pullout Spray
false
Collection
Aqua Vintage
CEC Certified
true
Handle Style
Lever
Hose Included
true
Spout Flow Rate (GPM)
7
Faucet Centers
7
Sidespray
false
Handles Included
true
Prop 65 Label
true
Showerhead Included
No
Theme
Traditional
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Drain Included
No
DOE Certified
true
Faucet Holes
2
Item Weight (lbs)
9.67
UPC/CUPC Certified
true
Low Lead Compliant
false

Description

AE51T5 7 In. Adjustable Wall Mount 2-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.