Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE53T5

  • Zoro # G0832826


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE53T5
Zoro #
G0832826
UPC #
663370463129
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13.25
Max Deck Thickness
1.5
Item Height (Inch)
11.5
Item Width (Inch)
7.06

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Faucet Operation
Standard
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Material
Brass
Collection
Aqua Vintage
Handles Included
true
Handle Style
Lever
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Hose Included
true
Showerhead Included
No
Prop 65 Label
true
DOE Certified
true
CEC Certified
true
Pullout Spray
false
Faucet Centers
7
Faucet Holes
2
Sidespray
false
Item Weight (lbs)
9.67
Handshower Included
Yes
Drain Included
No
UPC/CUPC Certified
true
Theme
Traditional

Description

AE53T5 7 In. Adjustable Wall Mount 2-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.