Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE553T5

  • Zoro # G0833027


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE553T5
Zoro #
G0833027
UPC #
663370463174
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.25
Item Length (Inch)
6.88
Item Height (Inch)
11.5
Item Width (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
7"
Handle Material
Porcelain;Metal
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Material
Brass
Showerhead Included
No
Handles Included
true
Sidespray
false
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Theme
Traditional
CEC Certified
true
Drain Included
No
Collection
Vintage
UPC/CUPC Certified
true
Faucet Holes
2
Hose Included
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
7
Pullout Spray
false
Low Lead Compliant
false
Item Weight (lbs)
8.68
Handle Style
Lever

Description

AE553T5 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.