Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE559T5

  • Zoro # G0832905


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE559T5
Zoro #
G0832905
UPC #
663370463204
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
7
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Faucet Handle Type
Cross
Handle Material
Porcelain;Brass
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Number of Handles
3
Material
Brass
CEC Certified
true
Item Weight (lbs)
8.68
Theme
Traditional
Hose Included
true
Sidespray
false
Faucet Centers
7
Handle Style
Cross
Low Lead Compliant
false
Collection
Vintage
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Included
No
Pullout Spray
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
UPC/CUPC Certified
true
Drain Included
No
DOE Certified
true

Description

AE559T5 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.