Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE57T5
  • Zoro # G0833158

product price: 
$
620.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE57T5
Zoro #
G0833158
UPC #
663370463143
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Item Width (Inch)
7.06
Max Deck Thickness
1.5
Item Height (Inch)
11.5
Item Length (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Faucet Operation
Standard
Handle Material
Brass
Material
Brass
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
9.67
Prop 65 Label
true
Faucet Holes
2
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Collection
Aqua Vintage
UPC/CUPC Certified
true
Handshower Included
Yes
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
DOE Certified
true
Faucet Centers
7
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Showerhead Included
No
Theme
Traditional
CEC Certified
true

Description

AE57T5 7 In. Adjustable Wall Mount 2-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.