Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE7T5WLL

  • Zoro # G0833343


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE7T5WLL
Zoro #
G0833343
UPC #
663370334627
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-9/16"
Item Width (Inch)
9.44
Item Height (Inch)
9.44
Item Length (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Handle Type
Lever
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Handle Material
Acrylic
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Material
Brass
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Spout Flow Rate (GPM)
7
Collection
Wilshire
Handshower Included
Yes
Hose Included
true
Handle Style
Lever
Theme
Traditional
Faucet Holes
2
UPC/CUPC Certified
true
Handles Included
true
Sidespray
false
DOE Certified
true
Prop 65 Label
true
Faucet Centers
3-3/8
Item Weight (lbs)
8.27
Showerhead Included
No
Drain Included
No

Description

AE7T5WLL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.