Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE85T5

  • Zoro # G0833779


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE85T5
Zoro #
G0833779
UPC #
663370505348
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/16"
Item Width (Inch)
7.44
Item Length (Inch)
9.25
Max Deck Thickness
1.5
Item Height (Inch)
12.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Low Lead Compliant
false
UPC/CUPC Certified
true
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Collection
Vintage
Faucet Holes
2
Faucet Centers
3-3/8
Prop 65 Label
true
Item Weight (lbs)
5.78
Handle Style
Lever
Drain Included
No
Pullout Spray
false
Sidespray
false
Handshower Included
No
Pulldown Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
7
CEC Certified
false
Showerhead Included
No

Description

AE85T5 3-38 In. Adjustable Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.