Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE9T5

  • Zoro # G0833964


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE9T5
Zoro #
G0833964
UPC #
663370332265
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Max Deck Thickness
1.25
Item Length (Inch)
9.25
Item Height (Inch)
12.56
Item Width (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Material
Brass
Theme
Traditional
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Drain Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Item Weight (lbs)
8.27
Collection
Aqua Vintage
Low Lead Compliant
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
DOE Certified
true
Handle Style
Lever
UPC/CUPC Certified
true
Hose Included
true
Faucet Centers
3-3/8
Faucet Holes
2
Prop 65 Label
true

Description

AE9T5 Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.