Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1001T5
  • Zoro # G0834007

product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC1001T5
Zoro #
G0834007
UPC #
663370047473
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/16", Lever: 3-1/16"
Item Height (Inch)
4.75
Item Length (Inch)
10
Item Width (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Number of Handles
2
Material
Brass
Spout Flow Rate (GPM)
7
Hose Included
false
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
Handles Included
true
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No
Showerhead Included
No
Sidespray
false
CEC Certified
false
Faucet Centers
3-3/8"
Collection
Vintage
Item Weight (lbs)
5.44
DOE Certified
false
Faucet Holes
2
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Handshower Included
No

Description

CC1001T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.