Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1011T5

  • Zoro # G0834253


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1011T5
Zoro #
G0834253
UPC #
663370046971
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10.19
Item Height (Inch)
10
Item Width (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Material
Brass
Prop 65 Label
true
DOE Certified
true
CEC Certified
true
Sidespray
false
Pullout Spray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Hose Included
true
Faucet Centers
3-3/8"
Faucet Holes
2
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Item Weight (lbs)
8.57
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Showerhead Included
No
Collection
Vintage
Handles Included
true
UPC/CUPC Certified
true

Description

CC1011T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.