Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1073T5
  • Zoro # G0834533

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC1073T5
Zoro #
G0834533
UPC #
663370047763
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
CUPC Certified
Handle Material
Porcelain
Number of Handles
2
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
CEC Certified
false
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
DOE Certified
false
Faucet Holes
2
Faucet Centers
3-3/8"
Collection
Vintage
Handle Style
Lever
Showerhead Included
No
Item Weight (lbs)
3.52
Handshower Included
No
Pullout Spray
false
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Sidespray
false
Theme
Traditional
UPC/CUPC Certified
true

Dimensions

Height
Spout: 5-7/16"
Width
Lever: 3-1/8"
Depth
Lever: 2-3/8", Spout: 5-7/16"
Item Width (Inch)
5.44
Item Length (Inch)
9.5
Item Height (Inch)
6

Description

CC1073T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.