Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1301T5

  • Zoro # G0835599


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1301T5
Zoro #
G0835599
UPC #
663370047596
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 3-1/16", Spout: 5-11/16"
Item Width (Inch)
6
Item Length (Inch)
10
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 9"
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Material
Brass
Low Lead Compliant
false
Item Weight (lbs)
8.13
Theme
Traditional
Handshower Included
Yes
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Spout Flow Rate (GPM)
7
Drain Included
No
Collection
Vintage
Pullout Spray
false
Faucet Centers
3-3/8" Adjustable Center
Handle Style
Lever
Faucet Holes
2
DOE Certified
true
Hose Included
true
Sidespray
false
Prop 65 Label
true
Handles Included
true
Handshower Flow Rate (GPM)
1.8
CEC Certified
true

Description

CC1301T5 Adjustable Center Wall Mount Tu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.