Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC19T5

  • Zoro # G0835793


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC19T5
Zoro #
G0835793
UPC #
663370095481
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-3/4"
Item Height (Inch)
7.25
Item Length (Inch)
10
Item Width (Inch)
7.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
3
Material
Brass
CEC Certified
true
Faucet Centers
3-3/8"
Drain Included
No
Spout Flow Rate (GPM)
7
Collection
Vintage
DOE Certified
true
Low Lead Compliant
false
Item Weight (lbs)
8.14
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Prop 65 Label
true
Hose Included
true
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
Handles Included
true
Theme
Traditional
Faucet Holes
2
Handshower Included
Yes

Description

CC19T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.