Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC41T5
  • Zoro # G0837753
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC41T5
Zoro #
G0837753
UPC #
663370096389
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 1-7/8"
Item Height (Inch)
3.38
Item Width (Inch)
4
Item Length (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Drain Included
No
Hose Included
false
Prop 65 Label
true
Theme
Traditional
Sidespray
false
Low Lead Compliant
false
Handshower Included
No
Pullout Spray
false
CEC Certified
false
Handle Style
Lever
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Collection
Vintage
UPC/CUPC Certified
true
DOE Certified
false
Handles Included
true
Item Weight (lbs)
3.72
Faucet Centers
3-3/8"
Spout Flow Rate (GPM)
7

Description

CC41T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.