Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC461T5
  • Zoro # G0838347

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC461T5
Zoro #
G0838347
UPC #
663370094989
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Number of Handles
3
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Faucet Centers
7" Adjustable Center
Sidespray
false
Handle Style
Lever
CEC Certified
true
Faucet Holes
2
Hose Included
true
Handles Included
true
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Prop 65 Label
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
10.44
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Showerhead Included
No
DOE Certified
true
Collection
Vintage
Drain Included
No
Pullout Spray
false

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
11.88
Item Length (Inch)
13.13
Item Width (Inch)
12

Description

CC461T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.