Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC47T5
  • Zoro # G0838733
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC47T5
Zoro #
G0838733
UPC #
663370096419
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout:1-7/8"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
3.94
Item Length (Inch)
6.56
Item Height (Inch)
3.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Standards
CUPC Certified
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
2
Mounting Hole Center to Center
3-3/8"
Material
Brass
Collection
Vintage
Pullout Spray
false
Drain Included
No
Handle Style
Cross
CEC Certified
false
Low Lead Compliant
false
Showerhead Included
No
Handshower Included
No
Sidespray
false
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Faucet Centers
3-3/8"
Item Weight (lbs)
3.72
DOE Certified
false
Faucet Holes
2
UPC/CUPC Certified
true
Hose Included
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

CC47T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews