Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC49T5
  • Zoro # G0838618
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC49T5
Zoro #
G0838618
UPC #
663370096426
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Number of Handles
2
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Material
Brass
Hose Included
false
CEC Certified
false
Low Lead Compliant
false
Sidespray
false
Prop 65 Label
true
DOE Certified
false
Faucet Centers
3-3/8"
Handle Style
Cross
Drain Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handshower Included
No
UPC/CUPC Certified
true
Collection
Vintage
Showerhead Included
No
Handles Included
true
Spout Flow Rate (GPM)
7
Faucet Holes
2
Item Weight (lbs)
3.72
Pullout Spray
false

Dimensions

Height
1.88"
Depth
Lever: 3"
Item Length (Inch)
6.44
Item Width (Inch)
4.06
Item Height (Inch)
3.06

Description

CC49T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews