Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC53T5

  • Zoro # G0838855


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC53T5
Zoro #
G0838855
UPC #
663370094491
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
8.75
Item Length (Inch)
13
Item Width (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Mounting Hole Center to Center
3-3/8" to 11"
Body Material
Brass
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Handle Type
Lever
Material
Brass
Collection
Vintage
Faucet Holes
2
Sidespray
false
Hose Included
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Pullout Spray
false
Faucet Centers
7" Adjustable Center
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Handshower Included
Yes
Showerhead Included
No
Handle Style
Lever
Item Weight (lbs)
9.67
Low Lead Compliant
false
Theme
Traditional
Handles Included
true

Description

CC53T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.