Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC545T5

  • Zoro # G0838803


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC545T5
Zoro #
G0838803
UPC #
663370034473
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
7
Item Width (Inch)
11.44
Item Length (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Lever
Number of Handles
3
Handle Material
Porcelain
Material
Brass
Item Weight (lbs)
9.67
UPC/CUPC Certified
true
Pullout Spray
false
Showerhead Included
No
Handshower Included
Yes
Collection
Vintage
Handle Style
Lever
Faucet Holes
2
Sidespray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Faucet Centers
7"
Handles Included
true
Theme
Traditional
CEC Certified
true
DOE Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Drain Included
No

Description

CC545T5 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.