Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC553T5
  • Zoro # G0838995
product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC553T5
Zoro #
G0838995
UPC #
663370094682
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Faucet Centers
7"
Pullout Spray
false
Low Lead Compliant
false
Collection
Vintage
DOE Certified
true
Handle Style
Lever
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Theme
Traditional
Handles Included
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Sidespray
false
Prop 65 Label
true
Showerhead Included
No
Item Weight (lbs)
8.68
Handshower Included
Yes
Hose Included
true

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
7
Item Width (Inch)
8.81
Item Length (Inch)
11.5

Description

CC553T5 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.