Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC57T5

  • Zoro # G0839196


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC57T5
Zoro #
G0839196
UPC #
663370089060
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
10.13
Item Length (Inch)
11.56
Item Height (Inch)
7.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
3
Faucet Handle Type
Cross
Body Material
Brass
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Drain Included
No
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Spout Flow Rate (GPM)
7
Handle Style
Cross
Handles Included
true
Faucet Holes
2
Item Weight (lbs)
9.67
Faucet Centers
7" Adjustable Center
Handshower Included
Yes
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Collection
Vintage
Low Lead Compliant
false
UPC/CUPC Certified
true
DOE Certified
true
Sidespray
false
Prop 65 Label
true
CEC Certified
true

Description

CC57T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.