Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC59T5

  • Zoro # G0839275


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC59T5
Zoro #
G0839275
UPC #
663370094514
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Width (Inch)
10.06
Item Height (Inch)
8.75
Item Length (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8" to 11"
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Hose Included
true
Low Lead Compliant
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Sidespray
false
Drain Included
No
DOE Certified
true
Handshower Included
Yes
CEC Certified
true
Collection
Vintage
Prop 65 Label
true
Item Weight (lbs)
9.67
Faucet Holes
2
Pullout Spray
false
Handle Style
Cross
Faucet Centers
7" Adjustable Center
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Theme
Traditional
Handles Included
true

Description

CC59T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.